Learn More
Labcon 1.5 mL SuperSlik™ Low Retention Microcentrifuge Tubes with Attached Caps

With flat snap caps, side graduations, and frosted writing surface
Brand: Labcon 3039-560-000-9
Description
- With flat snap caps, side graduations, and frosted writing surface
- Ultra low fluid retention
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- High centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
1.5 mL | |
Polypropylene Resin | |
250 / resealable bag 10 bags / case | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
RT | |
Yes | |
20,000 RCF |
Autoclavable | |
Natural | |
Centrifugation | |
Freezable to -80°C | |
Non-sterile | |
SuperSlik™ Low Retention microcentrifuge tubes | |
Flat Snap Cap | |
Snap-cap Microtube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.