missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low-Retention Microcentrifuge Tubes
GREENER_CHOICE

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Brand:  Fisherbrand™ 508GRD-SC-FIS

5.52 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 11906965

  • £15.30 / Pack of 250
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Snap Cap
2 mL
40 mm
Critical applications where minute sample recovery is important
Non-sterile
Snap Cap
13 mm
Autoclavable
Natural
Polypropylene
Bulk
Yes
30,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    1

    Minutes

    37

    Seconds

    22
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    1

    Minutes

    37

    Seconds

    22
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Low-Retention Microcentrifuge Tubes > Volume: 2.0mL; O.D. x L: 13 x 40mm; Nonsterile; Bulk

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.