missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps

10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.

Brand:  Thermo Scientific™ C4010-65A

 View more versions of this product

Product Code. 12463668

  • £35.50 / Pack of 100
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.

  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Storage cap has a solid top and pre-inserted PTFE disk liner
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red/White
Light Blue
Yes
National
1.5 mm
10 mm
Light Blue; Septa: Red PTFE/White Silicone - Star-slit
PTFE, Silicone, Polypropylene
PTFE/Silicone, Pre-slit
100
Open Top Screw Cap
10-425 Screw Thread Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps > Light Blue; Septa: Red PTFE/White Silicone—Star-slit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.