missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ II Blended Wipers
For ISO Class 6 and 7 applications
Brand: Texwipe™ TX1118
67.12 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
- Significantly reduces particulate generation
- ULP finish formulated to resist extraction in commonly used solvents
Order Info
Basis weight: 68g/m2.
Specifications
Dry Wipe | |
46 cm | |
46 cm | |
67 | |
18 x 18 in. (46 x 46 cm) |
18 in. | |
18 in. | |
Polyester Cellulose | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
30Hours
16Minutes
55Seconds
25New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ TechniCloth™ II Blended Wipers > 18 x 18 in.
Spot an opportunity for improvement?Share a Content Correction