Learn More
Thermo Scientific™ 13mm Autosampler Inserts
Made of clear Type 1 Class A borosilicate glass, these inserts for 13mm HPLC and GC autosampler vialshave usable volumes from 350μL to 850μL.
Brand: Thermo Scientific™ C4015-643
25.79 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Thermo Scientific™ National 13mm Autosampler Vial Inserts are made of clear Type 1 Class A borosilicate glass and available in two configurations for use with HPLC or GC autosamplers. Usable volumes range from 350μL to 850μL. [Bullet] Conical inserts offer a low residual volume of less than 8μL.
- Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
- Deactivated inserts are NSC Silanized

Specifications
350µL Conical Insert | |
Clear | |
Glass | |
Conical Insert | |
<8 μL | |
375 μL | |
100 | |
Autosampler Vial Insert | |
15x45 mm 4 mL Vials |
6 mm | |
6 mm | |
375 μL | |
Glass Conical Insert, Pulled Point | |
Conical, Pulled Point | |
40 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
300 μL |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
54Hours
5Minutes
25Seconds
39New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.