missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Seal, Black, Closed top, 18-400 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
423.70 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.17000kg
Description
- 18mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Silicone/PTFE | |
18 mm | |
Storage | |
1.5 mm |
Red, White, Black | |
Polypropylene | |
100 | |
Screw Cap |