Learn More
2-Butanone, for HPLC, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -87.0°C |
Absorbance | 0.009 max. (1 cm cell vs water) at 350nm, 0.009 max. (1 cm cell vs water) at 450nm, 0.097 max. (1 cm cell vs water) at 340nm, 0.699 max. (1 cm cell vs water) at 330nm, 1 max. (1 cm cell vs water) at 329nm |
Acidity | 0.0003 meq/g max. |
Density | 0.8060g/mL |
Boiling Point | 80.0°C |
Quantity | 2.5 L |
Flash Point | −7°C |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.3780 to 1.3800 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0462161 | Certificate of Analysis | 29/04/2024 | 389570010,389570025 |
A0459091 | Certificate of Analysis | 05/01/2024 | 389570010,389570025 |
A0443001 | Certificate of Analysis | 15/12/2023 | 389570010,389570025 |
A0394988 | Certificate of Analysis | 14/12/2022 | 389570010,389570025 |
A0404233 | Certificate of Analysis | 13/12/2022 | 389570010,389570025 |
Safety and Handling


- 2-Butanone
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.