missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ 20-Place Cardboard Slide Trays

Remove slides easily with convenient thumb groove. Heathrow Scientific™ 20-Place Cardboard Slide Trays maximize specimen protection with recessed horizontal compartments.

Brand:  Heathrow Scientific™ HS120197

 View more versions of this product

Product Code. 15559811

  • £753.00 / Pack of 72
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cut for easy slide removal
  • Holds 20 standard size slides
  • Disposable
Specifications

Specifications

Slide Storage Tray
Yellow
30 Slides
Microscope slides
0.9 cm
20.8 cm
Rectangular
34.1 cm
30
20
Safely Working, Transporting and Short-Term Storing of Slides
0.4 in.
8.2 in.
Cardboard
13.4 in.