missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Qualitix™ Sterilization Pouch

Fits any small to mid-size sterilization device and provides easy and effective wrapping of items. Made of robust medical grade paper, they tightly close with self-sealing strip to maintain sterility. Content remains visible through PET/CPP transparent laminated film.

Brand:  Socorex™ 3210.0816

 View more versions of this product

Product Code. 15710679

  • ÂŁ12.10 / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Robust durable material
  • Quick content identification
  • Large self-sealing strip, easy to close
  • Chevron top seal for easy opening
  • Suitable for steam and EO gas sterilization
  • Two sterilization indicators
  • Five different sizes
  • Conformity to ISO 17665-06, ISO 11135, CE
Specifications

Specifications

Autoclavable
Self-adhesive
83 x 160 mm
ISO 17665-06, ISO 11135, CE
Paper
Product Suggestions

Product Suggestions

Videos

Videos

  • Socorex Qualitix sterilisation pouches
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Socorex Qualitix sterilisation pouches

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Socorex™ Qualitix™ Sterilization Pouch > 83 x 160 mm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.