Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Headspace Cap (Pressure release cap), Assembled septum
Pressure release seals (Aluminum-PR) are designed to open when internal pressure exceeds 3.0±0.5bar.
Brand: Fisherbrand™ 20 03 0112
357.44 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- 20mm
- Combination Seal
- aluminum
- Headspace Cap
- Center hole

Specifications
PTFE/Butyl | |
20 mm | |
Headspace | |
3 mm | |
20 mm |
Silver, Gray | |
Aluminum | |
1000 | |
Crimp Cap | |
20 mm Headspace Vials |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
42Hours
18Minutes
0Seconds
28 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
12Hours
18Minutes
0Seconds
28
Your input is important to us. Please complete this form to provide feedback related to the content on this product.