Learn More
3M™ 2890 Series Polycarbonate Lens Safety Goggles
Brand: 3M™ 7000061924
10.13 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description

Specifications
EN 166:2001 | |
Clear | |
Construction, laboratories | |
Sealed | |
Yes |
Anti-fog, Scratch-resistant | |
Safety Goggles | |
1 Ea. | |
Polycarbonate |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.