missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nalgene 32 oz. Wide Mouth Bottle
The Nalgene 32 oz. Wide Mouth water bottle is made with durable Tritan plastic, BPA/BPS-free, and made in the USA.
£11.85 - £12.35
Specifications
Capacity (Metric) | 946 mL |
---|---|
Capacity (English) | 32 oz. |
Material | Plastic |
Mouth | Wide |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17180056
|
Nalgene
2178-2024 |
Blue |
£11.85
Each |
In Stock
Log in to see stock. |
|||||
17190056
|
Nalgene
2178-2025 |
Gray |
£11.85
Each |
In Stock
Log in to see stock. |
|||||
17100066
|
Nalgene
2178-2040 |
Trout Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17110066
|
Nalgene
2178-2053 |
Seafoam |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Beschreibung
- Expertly crafted threads for leak-proof hydration
- Wide mouth that's ideal for ice cubes or fruit infusions
- Proven in the elements and ready to withstand even the most rugged conditions
Spezifikation
946 mL | |
32 oz. | |
Plastic | |
Wide |