Learn More
Applied Biosystems™ 3500xL Dx Genetic Analyzer 24-Capillary Array, 50 cm
A radio frequency identification tag is built into the frame for tracking critical run information, which is then reported on the software dashboard.
Brand: Applied Biosystems™ 4404688
1843.00 GBP valid until 2025-12-31
Use promo code "24365" to get your promotional price.
Includes: Ambient, 1 array with 24 capillaries
Description
These internally uncoated 50-cm capillaries are supplied in assemblies of 24 capillaries per array, with a built-in frame for easy installation. Radio frequency identification (RFID) tag is built into the frame for tracking critical run information, which is then reported on the software dashboard. The array can be used for 160 injections in Dx mode.
This product is intended for in vitro diagnostic use on the 3500xL Dx Genetic Analyzer and is not validated for use with other systems or applications. Refer to the 3500 Dx Genetic Analyzer User Guide for further details.
These internally uncoated 50cm capillaries are supplied in preassembled sets assemblies of 24 capillaries per array, with a built-in frame for easy installation.Order Info
Each

Specifications
50 cm | |
3500xL Dx Genetic Analyzer, 3500 Genetic Analyzer | |
3500xL Dx Genetic Analyzer | |
Room Temperature |
Ambient, 1 array with 24 capillaries | |
Sequencing | |
1 Array |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M514AP306 | Certificate of Analysis | 19/07/2017 | 4404688 |
M511JA800(SIGNED) | Certificate of Analysis | 01/04/2017 | 4404688 |
M513DA300(SIGNED) | Certificate of Analysis | 01/04/2017 | 4404688 |
M513CA300(SIGNED) | Certificate of Analysis | 01/04/2017 | 4404688 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For In Vitro Diagnostic Use Only