missing translation for 'onlineSavingsMsg'
Learn More
3M™ Foam Ear Plugs Product Code.: 10185234
Estimated Shipment: 08-05-2025
to see stock.
Add to basket

3M™ Foam Ear Plugs

Product Code. 10185234
1100, Uncorded
Click to view available options
Model:
1100
1100B
1110
K1110
Corded:
Corded
Uncorded
This item is not returnable. View return policy

Product Code. 10185234

Brand: 3M™ 7100100637

Estimated Shipment: 08-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Foam ear plugs are an economical choice for disposable hearing protection. Hypoallergenic and a tapered design help provide a noise-reducing seal in the ear canal.

  • Disposable orange ear plugs
  • Made from hypoallergenic material for maximum protection and comfort
  • Smooth, dirt-resistant surface for hygiene
  • Recommended for high noise situations (up to 100 dBA TWA)

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 1100
Packaging Type Poly bag
Pairs per Package 1000 Pairs/Cs
Plug Material Foam
Plug Color Orange
Noise Reduction Rating (NRR) 29 dB
Corded Uncorded
Plug Shape Bullet
Disposable Single-use
Metal Detectable No
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Foam Ear Plugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.