missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 95798 Insole For Uvex 1 Sport - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 Sport
Brand: uvex 9579835
13.08 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.8
- Sizes: 35 to 52

Specifications
Black | |
Microvelour | |
Single-use | |
Standard Width | |
No |
Uvex 1 Sport | |
35 | |
Unisex | |
Yes | |
Insoles |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 95798 Insole For Uvex 1 Sport - Width 11 > Uvex 1 Sport, 95798 Insole, Width: 11, Size: 35
Spot an opportunity for improvement?Share a Content Correction