missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Blue, Center Hole, Assembled Septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™ 09 15 0868

377.92 GBP valid until 2025-12-31
Use promo code "24362" to get your promotional price.


 View more versions of this product

Product Code. 11732438

  • £477.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Descrizione

Descrizione

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
TRUSTED_SUSTAINABILITY
Specifica

Specifica

Short Thread Cap
6 mm
9 mm
GC, HPLC
1 mm
Silicone/PTFE
Red, White, Blue
Polypropylene
1000
Screw Cap
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    26

    Hours

    6

    Minutes

    1

    Seconds

    15
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    57

    Hours

    6

    Minutes

    1

    Seconds

    15
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    26

    Hours

    6

    Minutes

    1

    Seconds

    15
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto
Fisherbrand™ 9mm PP Short Thread Seal, Blue, Center Hole, Assembled Septum > PTFE/Silicone/PTFE red/white/red,1.0mm thickness,45° shore A

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato