Learn More
Thermo Scientific™ A23-6 x 100 Fixed Angle Rotor
Perform a variety of applications due to multiple adapters for smaller tubes with the Thermo Scientific™ A23-6x100 Fixed Angle Rotor.
Brand: Thermo Scientific™ 75003006
Description
Perform a variety of applications due to multiple adapters for smaller tubes with the Thermo Scientific™ A23-6x100 Fixed Angle Rotor. Innovations — Thermo Scentific™ Auto-Lock™ rotor exchange, Thermo Scentific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid — shorten run set-up time while providing peace-of-mind that the rotor is secure.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Specifications
A23-6x100 Fixed Angle Rotor | |
Fixed Angle Rotor | |
62,976 x g | |
102 mm | |
503 | |
38 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum | |
6 x 100 mL | |
23,500 rpm | |
34 mm | |
105 mm | |
15.8 lb. (7.2 kg) | |
25° |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
51Seconds
11 -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.