missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Compact Digital Multimeters
Compact design with non-contact voltage
Brand: Digi-Sense™ 20250-50
Includes:
Battery
Description
- CAT III 600 V
- Available in auto-ranging and manual ranging versions
- Bright backlight display has 1.1' tall digits
- Built-in non-contact Voltage detector
- Housing is made of double-molded plastic
- Hold button for probing without continuously watching the display
Services
2 Years
Specifications
Digital Multimeter | |
5.875 in. | |
600 V | |
CAT II 2,000 V, Pollution degree 2, CAT III 600 V | |
Electrical, Industrial, Laboratory, HVAC, R and D | |
4.8 cm | |
Manual Ranging | |
7 cm |
Electrical Equipment | |
15 cm | |
0 to 10 A (DC only) | |
Blue/Gray | |
1.875 in. | |
Test leads, 9V battery, and carrying case. | |
2.75 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Compact Digital Multimeters > Manual Ranging
Spot an opportunity for improvement?Share a Content Correction