missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Aluminum Alloy Rods
An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Aluminum Alloy Rods are manufactured from aluminum alloy.
Brand: R&L Enterprises™ 3108/32
Description
- Threaded
- Thread diameter 10mm
- Length of rod does not include the thread
Specifications
Aluminum Alloy | |
Aluminum Rods | |
2 Pk. |
750 mm | |
10 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
R&L Enterprises™ Aluminum Alloy Rods > Length: 750mm
Spot an opportunity for improvement?Share a Content Correction