missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size

Brand:  Thermo Scientific™ 75004126

43.54 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 17881885

  • £49.45 / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.  

  • Adhesive mats can be cut to any desired size
  • Suitable for use with containers with a wide, flat base, such as flasks, media bottles, microplates, petri dishes, and beakers
  • Low adhesion mats are transparent and are suitable for all vessels up to a maximum of 200 rpm*
  • High adhesion mats are black opaque and are suitable for all vessels up to a maximum of 400 rpm*
  • The rolling applicator tool is designed to help press down the adhesive mats to the platform

* The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters  to  determine  the  optimum  choice  of  mat  for  your  application  before  using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adhesive Mat
200 x 200 mm
"2 High" Adhesion Mat (one single mat)
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.