missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ All-Purpose Cotton Wipers

For ISO Class 7 applications

Brand:  Texwipe™ TX306

 View more versions of this product

Product Code. 13183733

  • £1050.00 / Pack of 600
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For ISO Class 7 applications

  • Strong, highly absorbent 100% cotton wipers woven from high-quality, long-staple cotton fibers with tight-weave construction
  • Twill-patterned surface on both sides of the wiper traps and removes surface contaminants from the cleaned surface
  • Inherent antistatic characteristics at 40-60% relative humidity
  • Exceptional absorbency, strength, chemical and heat resistance and uniform surface texture make these wipers suitable for a wide range of critical applications
  • Bias cut at a 45° angle to ensure that edges will resist fraying and release of fibers
  • Autoclavable

Order Info

Basis weight: 180g/m2

Specifications

Specifications

Cleanroom Wiper
15.24 cm
15.24 cm
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
6 in.
6 in.
Cotton
184
6 x 6 in. (15.24 x 15.24 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ All-Purpose Cotton Wipers > 6 x 6 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.