Learn More
Fisherbrand™ Universal Overhead Stirrer
High-torque, digital overhead stirrer offering speed and torque capabilities for a wide range of volumes and viscosities.
Brand: Fisherbrand™ FSR3220U1
1889.94 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Stirrer handles high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
- User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
- Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
- Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
- Chuck is adjustable up to 3/8 in. (10 mm)
- Chuck guard protects chuck from splashes and prevents accidental movement of chuck
- Stirrer features electronic controls
Specifications
20 to 3000 rpm | |
LED | |
9 in. | |
8 in. | |
1/15 | |
Safety approved - CE marked | |
Large Volume Applications, Stirring Paints, Coatings, Polymers, Adhesives, Cosmetics, Flavors, Fragrances and Other Personal Care Products, Also Ideal for Mixing Pharmaceutical Formulations and for Other Chemical Bench-Scale or Production-Scale Processes | |
Aluminum | |
341 Ncm |
60 L | |
220 V | |
22.9 cm | |
20.3 cm | |
EU/UK | |
10 mm | |
Adjustable chuck | |
Brushless DC | |
Overhead Stirrer |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand High torque overhead stirrer
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.