missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Boats

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
£20.95 - £73.75
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Silver |
Disposable | Single-use |
Material | Aluminum |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
30042342
![]() |
Fisherbrand™
120932F |
5 mL | 28 mm |
£30.52
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
30042344
![]() |
Fisherbrand™
120931F |
25 mL | 52 mm |
£50.30
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
30042348
![]() |
Fisherbrand™
120935F |
42 mL | 57 mm |
£20.95
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
30042346
![]() |
Fisherbrand™
120930F |
70 mL | 71 mm |
£73.75
Pack of 100 |
In Stock
Log in to see stock. |
|||||
30042345
![]() |
Fisherbrand™
120936F |
80 mL | 73 mm |
£47.80
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
30042341
![]() |
Fisherbrand™
120937F |
140 mL | 103 cm |
£56.15
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
Specifications
Not Autoclavable | |
Silver | |
Aluminum | |
Non-sterile | |
100/Pk. |
Flat | |
Single-use | |
Circular | |
Weighing Boat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Boats