missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
£28.00 - £662.00
Specifications
Color | Amber |
---|---|
Material | Glass (Type 3) |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Product Code | Brand | Capacity (Metric) | Closure Liner | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Liner | Quantity | Price | Quantity & Availability | |||
16164657
|
Fisherbrand™
FB02912339 |
30 mL | Polyethylene Cone | 48 |
£50.10
Pack of 48 |
In Stock
Log in to see stock. |
|||
16184497
|
Fisherbrand™
FB02911898 |
60 mL | Polyethylene Cone | 288 |
£662.00
Pack of 288 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
16124407
|
Fisherbrand™
FB02911734 |
60 mL | Polyethylene Cone | 24 |
£29.20
Pack of 24 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
16134407
|
Fisherbrand™
FB02911735 |
120 mL | Polyethylene Cone | 24 |
£29.75
Pack of 24 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
16164497
|
Fisherbrand™
FB02911895 |
120 mL | Polyethylene Cone | 160 |
£184.00
Pack of 160 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||
16174657
|
Fisherbrand™
FB02912341 |
120 mL | Rubber | 24 |
£36.00
Pack of 24 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||
16184657
|
Fisherbrand™
FB02912342 |
240 mL | Rubber | 12 |
£28.00
Pack of 12 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
16104507
|
Fisherbrand™
FB02911900 |
240 mL | Polyethylene Cone | 108 |
£136.00
Pack of 108 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||
16104417
|
Fisherbrand™
FB02911743 |
480 mL | Polyethylene Cone | 12 |
£30.00
Pack of 12 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||
16104497
|
Fisherbrand™
FB02911878 |
480 mL | Polyethylene Cone | 60 |
£221.00
Pack of 60 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
16194657
|
Fisherbrand™
FB02912344 |
950 mL | Rubber | 12 |
£47.00
Pack of 12 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||
16114417
|
Fisherbrand™
FB02911744 |
950 mL | Polyethylene Cone | 12 |
£47.45
Pack of 12 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- Narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum
- Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
- Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates.
Specifications
Amber | |
Black | |
Narrow | |
Phenolic |
Glass (Type 3) | |
Yes | |
Boston Round Bottle |