missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38-612 Butyl Viton Chemical Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
10
Description
- Gloves offer advanced chemical resistance and feature a 0.3mm butyl-viton layer.
- Designed with a naturally curved ergonomic shape to enhance comfort, ensure dexterity, and make donning and doffing easier.
- Recommended for automotive, life sciences, chemical, and emergency medical service industries.

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
Chlorinated | No |
Applications | Industrial |
Color | Black |
Latex Free | Yes |
Material | Viton, Butyl |
Size | 10 |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.30 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 38-612 Butyl Viton Chemical Resistant Gloves >
Spot an opportunity for improvement?Share a Content Correction