Learn More
Applied Biosystems™ MicroAmp™ Clear Adhesive Film
Creates a secure seal across entire microplate to prevent evaporation and well-to-well contamination.
Brand: Applied Biosystems™ 4306311
121.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Includes: Contains: 100 films
Description
Available as clear (economical and sticky) or optical (ready for real-time PCR and nontacky)
- Adhesive provides tight seal over wells to prevent leaks and evaporation
- Easy to apply and remove
Reduce Leaks, Evaporation, and Well-to-Well Contamination
- This adhesive film seals your samples securely into the wells of your microplates, reducing leaks, evaporation, and contamination among sample wells
- Easy to Use
- Simply peel the backing away from the adhesive film and apply firmly across the top of a microplate
- Once sealed, safely stack microplates without contamination worries
- Use MicroAmp Adhesive Seal Film Applicator to speed sealing of multiple microplates
See user's manual or package insert for limited label license and trademark information.
Automated Genomic DNA Purification, Automated Nucleic Acid Purification, DNA & RNA Purification & Analysis, PCR, PCR & Real-Time PCR
Order Info
Shipping Condition: Room Temperature

Specifications
Clear | |
Non-sterile | |
100 films | |
GeneAmp 9700, SimpliAmp™ Thermal Cycler, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System | |
Film, Seal, or Applicator | |
Adhesive Film | |
96/384-well Plate |
Polyethylene | |
96 | |
Contains: 100 films Storage: Room temperature |
|
Room Temperature | |
MicroAmp | |
-20°C to +120°C |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
00147075 | Certificate of Analysis | 10/06/2023 | 4306311_LITL18 PROMO,4306311 |
00139139 | Certificate of Analysis | 20/01/2021 | 4306311_LITL18 PROMO,4306311 |
00139138 | Certificate of Analysis | 06/01/2021 | 4306311_LITL18 PROMO,4306311 |
00139952 | Certificate of Analysis | 05/01/2021 | 4306311_LITL18 PROMO,4306311 |
00139778 | Certificate of Analysis | 05/01/2021 | 4306311_LITL18 PROMO,4306311 |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.