missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREX 6 Hotplate Stirrer System with VTF
Safe and powerful ceramic coated aluminum Hotplate stirrer upgradable with VTF and VTF EVO.
Brand: Velp Scientifica™ SA20500463
This item is not returnable.
View return policy
Description
Superior Safety Features
- The luminous safety heating switch prevents unintentional heat up
- The illuminated hot top icon informs the operator when the top plate temperature is above 50°C
- Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
- The stirring speed ramps up gently avoiding spillages risks
- The optional and tailor-made Silicon Protective Cover protects the stirrer from spillage damages
Engineered for Performances and Usability
- The aluminum alloy plate ensures optimum heat transfer
- Accurate plate temperature control up to 370°C
- Extremely powerful brushless motor able to stir from 30 up to 1700 rpm
- The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
- The new Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
Versatility and Improved Productivity
- Connection for VTF, VTF EVO digital thermoregulators for direct temperature control of the sample with 0.5 °C temperature accuracy
- The VTF and VTF EVO upgrades the AREX-6 performance potential with exclusive features of digital Hotplate stirrers
- The MultiAluBlock™ and the new MonoAluBlock™ permit to perform numerous reactions saving time and bench space
- The new Hemispheric Bowls set permits to replace oil baths and mantles in order to perform clean and safe reactions with round bottom flasks
- PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications
Aluminum Alloy | |
VTF Digital Thermoregulator | |
Digital | |
105 mm | |
50/60 Hz | |
280 mm | |
5.7 lb. | |
Stirring Hotplate | |
1 | |
30 to 1700 rpm |
230 V | |
Technopolymer | |
5.3 in. dia. | |
Ambient to 370°C | |
160 mm | |
630 W | |
2.6 kg | |
Round | |
20 L |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Velp ARE/AREX-6 hotplate stirrers series
VELP ARE AREX-6 Series Brochure
File size: 1.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ AREX 6 Hotplate Stirrer System with VTF > Capacity: 20 L
Spot an opportunity for improvement?Share a Content Correction