Learn More
Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks

Save valuable space in the lab with these stackable pipette tip hinged racks.
Marca: Thermo Scientific™ 2008-ER
23.18 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Descripción
Save valuable space in the lab with the stackable Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks. ART barrier tips provide 100% security against aerosols and liquid contamination. Front latch closes and locks, ensuring safe and secure storage throughout.
Features:
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Certifications:
- Nonsterile products certified to be free of RNase, DNase, DNA, ATP, Endotoxin, Pyrogen and PCR Inhibitors
- Sterile products certified to be free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology

Especificaciones
Empty Hinged Rack | |
Yes | |
Empty Hinged Racks | |
Hinged Rack, 8 trays/Pk., 5 Pks,/Cs. |
Square | |
Non-sterile | |
Hinged Rack, 8 trays/pack, 5 packs/case | |
Large |
Sugerencias de productos
Customers who viewed this item also viewed
Ofertas especiales
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
20Minutes
51Seconds
56 -
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
87Hours
20Minutes
51Seconds
56
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.