Learn More
Axygen™ 20 μL Ultra Micro Tips
Maxymum Recovery™ allows recovery of costly samples with improved precision and accuracy
Brand: Axygen™ T-400-R-S
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- RNase-/DNase-free
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Order Info
- Bulk: 1000 tips/pack, 20 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case

Specifications
20 μL | |
Clear | |
Allows recovery of costly samples with improved precision and accuracy | |
Micro Point | |
Polypropylene |
Sterile | |
DNase, RNase Free | |
Rack | |
Eppendorf Pipetter, Gilson™ Pipetman™ P2, Gilson™ Pipetman™ P10 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.