Learn More
Axygen™ 96-Well Low Profile PCR Microplates
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.
Brand: Axygen™ PCR-96-LP-AB-C
Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
No Barcode | |
Standard | |
8 x 12 | |
Axygen | |
Standard top | |
Half | |
100 μL | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
25/Pk. |
RNase-/DNase-free | |
Without Lid | |
100 Cases, 25 Pk. | |
Clear | |
ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne | |
Polypropylene | |
96 | |
Round | |
100/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.