missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For Use With: For easy placement on shelves or bench top; Autoclavable; Color: White (Translucent)
- Raised graduations and translucent color supports visual volume assessment
- Heavy duty leak-proof stopcock opens and closes in a quarter turn
- Molded integral carry handle provides ease of transportation
- Autoclavable due to polypropylene composition
Greener Choice Claims
- Environmental benefits include:
- Recyclable

Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Color | White (Translucent) |
For Use With (Application) | For easy placement on shelves or bench top |
Height (Metric) With Closure | 270 mm |
Includes | Closure, Moulded carrying handle |
Material | Polypropylene |
Product Type | Aspirator Bottle |
Shape | Octagonal |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Documents
Product Information
Product Information
Product information
File size: 3 MB
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polypropylene, Heavy Duty Aspirator Bottle >
Spot an opportunity for improvement?Share a Content Correction