missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Specimen Container with Hinged Cap
Unbreakable and lightweight specimen containers. AzlonTM LDPE specimen containers with hinged caps are perfect for many laboratory applications.
Brand: Azlon BGG311
This item is not returnable.
View return policy
Description
- Containers with captive hinged cap suitable for many applications
- Lightweight and unbreakable in normal use
- Can withstand temperatures up to 80°C
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specimen Container | |
LDPE | |
Hinged Cap | |
36 mm |
Yes | |
20 mL | |
32 mm | |
10/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Cosmetic and chemical industries
File size: 3.8 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ LDPE Specimen Container with Hinged Cap > Diameter: 36mm
Spot an opportunity for improvement?Share a Content Correction