missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Molded Jugs with Handles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Graduations:
10mL
50mL
100mL
500mL
Description
Manufactured in high clarity polypropylene. Azlon™ Polypropylene Graduated Moulded Jugs with Handles are tapered with ergonomically designed handle for comfort and control. Suitable for food applications in accordance with EU and US regulations. Permanent moulded graduations provide easy volume assessment. Autoclavable to 121° C.
- Tapered jugs in high clarity polypropylene
- Permanent molded graduations
- Autoclavable at 121° C
- Ergonomically designed handle with thumb grip for easy carrying

Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Clear |
Material | Polypropylene |
No. per Pack | Individual |
Quantity | Each |
Temperature Range (Metric) | –20 to 135°C |
Graduations | 100mL |
Certifications/Compliance | EU; USA |
Closure Included | No |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
12Hours
12Minutes
53Seconds
39
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polypropylene Graduated Molded Jugs with Handles >
Spot an opportunity for improvement?Share a Content Correction