missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Beakers with Molded Graduations
Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
£17.70 - £117.00
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
For Use With (Application) | Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11303474
|
Azlon
BPM0025P |
25 mL | |||||||
11313474
|
Azlon
BPM0050P |
50 mL |
£39.10
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
12505776
|
Azlon
BPM0100P |
100 mL |
£58.45
Pack of 10 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
11333474
|
Azlon
BPM0250P |
250 mL |
£81.25
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
12515776
|
Azlon
BPM0400P |
400 mL |
£51.35
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
11343474
|
Azlon
BPM0500P |
500 mL |
£117.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12525776
|
Azlon
BPM0600P |
600 mL |
£34.25
Pack of 5 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
11353474
|
Azlon
BPM1000P |
1000 mL |
£80.75
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11363474
|
Azlon
BPM2000P |
2000 mL |
£23.25
Each |
In Stock
Log in to see stock. |
|||||
Description
Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
- Tapered Beaker with integral non-drip pouring spout
- Autoclavable at 121°C
- Stackable space saving design
- Made from high clarity polypropylene
- Durable and economical with clear, molded permanent graduations
- Complies to ISO 7056
Specifications
Clear | |
Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments | |
Beaker | |
Yes |
Polypropylene | |
-20°C to +135°C | |
Autoclavable | |
ISO 7056 |