Learn More
Thermo Scientific™ Barnstead™ GenPure™
Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with this water purification system.
Brand: Thermo Scientific™ 50131211
Code : A0
Additional Details : Weight : 0.80000kg
Description
Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ water purification system. This system offers outstanding control, as well as high-precision, USP-complying conductivity measurement with temperature compensation that can be switched on or off. All GenPure™ systems exceed international standard ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.
Integrated feed water monitoring:
- An additional measuring cell monitors feed water conductivity.
- Any exceeding of the limiting value is immediately displayed maximizing cartridge life.
Online TOC measurement with uV intensity monitoring:
- Real-time TOC monitoring allows continual measurement of organic substances present in the water.
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
- System offers UV Photo-oxidation 185/254nm.
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
Ready-to-use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.
Measurement of conductivity/resistivity
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
- Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy
Quick-connect cartridge replacement
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
GLP-compliant documentation
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings
- RS-232 interface with adjustable send—interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
- Digital microprocessor control automatically monitors and stores faults from the last four weeks
- USP-compliant conductivity measurement with temperature compensation can be switched on or off
Tilting control panels for easy viewing
- The ergonomically designed controller tilts for optimal key pressing and easy readability
- Illuminated four-line alpha-numeric display
Specifications
0.055μS/cm | |
<0.1 CFU/mL | |
Yes | |
Up to 2 L/min. | |
18.2 Mohm.cm | |
5 to 10 ppb | |
1 to 6 bar | |
<1 | |
2°C to 35°C | |
615 mm | |
22 kg | |
90/240 V |
GenPure ultrapure water system | |
R 3/4 in. | |
Pretreated | |
Type 1 | |
No | |
Water System | |
2 to 6 bar | |
0.1 kW | |
372 mm | |
330 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.