missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube allow a fast transfer of liquids from barrels, canisters and tanks.
£165.00 - £234.00
Specifications
Material | Polypropylene, PTFE |
---|---|
Resistance Properties | Chemicals |
Type | Barrel Pump |
For Use With | Barrel, Canister, Tanks, Foodstuffs |
Applications | Industrial |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | ||||||
10078631
|
Buerkle™
5600-0501 |
50 cm |
£170.00
Each |
In Stock
Log in to see stock. |
||||||
10333332
|
Buerkle™
5600-0651 |
65 cm |
£165.00
Each |
In Stock
Log in to see stock. |
||||||
10313382
|
Buerkle™
5600-0801 |
80 cm |
£206.00
Each |
In Stock
Log in to see stock. |
||||||
10201832
|
Buerkle™
5600-1001 |
100 cm |
£179.00
Each |
In Stock
Log in to see stock. |
||||||
10476612
|
Buerkle™
5600-1251 |
125 cm |
£223.00
Each |
In Stock
Log in to see stock. |
||||||
10486612
|
Buerkle™
5600-1501 |
150 cm |
£234.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
- Seals made of PTFE
- PP barrel pump with rigid discharge tube
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
Polypropylene, PTFE | |
Barrel Pump | |
Industrial | |
32 mm |
Chemicals | |
Barrel, Canister, Tanks, Foodstuffs | |
Discharge tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube