missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Basic Series Water Baths
Corrosion-resistant stainless steel water bath. Memmert™ Basic Series Water Baths feature precise electronics and multiple temperature protection to guarantee the highest level of safety in the laboratory.
Brand: Memmert™ WNB14
This item is not returnable.
View return policy
Description
- Microprocessor PID temperature controller
- Digital display
- Over-temperature protection
- Integrated digital timer
Specifications
Microprocessor PID | |
CE, VDE, GS | |
For research laboratories, food and beverage, temperature control | |
WNB 14 | |
±0.1°C | |
350 mm | |
290 mm | |
140 mm | |
19 kg | |
230 V | |
50/60 Hz |
14 L | |
Digital LED | |
Stainless Steel | |
95°C | |
578 mm | |
436 mm | |
238 mm | |
350 mm | |
15 kg | |
1.8 kW |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Basic Series Water Baths > Capacity: 14L
Spot an opportunity for improvement?Share a Content Correction