missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ PURA™ Water Baths
BIOPHARMA

PURA™ water baths stand for a straightforward and safe working in the laboratory. Offer a temperature stability of ± 0.15 °C. and a working temperature range of +18 °C to 99.9 °C which allows a wide range of applications.

Brand:  JULABO™ 9550514

 View more versions of this product

Product Code. 16226601

  • £1190.00 / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ease of use
  • Bright display
  • Splash-proof protected mains switch
  • Built-in dry running protection
  • No disturbing elements in the bath
  • Platform included as standard
  • Integrated timer
  • Non-slip rubber feet
  • Ergonomic recessed grips
Specifications

Specifications

5 to 40°C
LED digital
Acoustic and optical alarm signal
PURA™ 14
0.1°
27 cm
33 cm
14 cm
2 to 14 L
1.8 kW
Stainless Steel
± 0.15°C
35 cm
42 cm
22 cm
8.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
JULABO™ PURA™ Water Baths > PURA™ 14, 2 to 14 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.