missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.
Brand: Berkshire International™ B85A4W2HP25010
This item is not returnable.
View return policy
Description
- Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications
Wood Pulp (100%) with Synthetic Latex Additive | |
White | |
210 mm | |
Single-use | |
Copiers and Laser Printers | |
A4 | |
85 g |
No | |
297 mm | |
Autoclavable | |
Paper for Cleanroom Environments: Writing, Copying and Printing | |
Yes | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch > Color: White
Spot an opportunity for improvement?Share a Content Correction