missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
Brand: Bel-Art™ H36906-0000
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
Scoop | |
Not Autoclavable | |
Extra long | |
250 mL | |
Sterile | |
FDA | |
Wide mouth containers | |
1.93 in. | |
7.5 in. | |
19.1 cm | |
2.12 in. |
Polystyrene | |
Certificate of processing for sterilization | |
8 oz. | |
Single-use | |
White | |
Perfect shape and size for taking samples, especially from wide-mouth containers | |
100/Box | |
4.9 cm | |
5.31 in. | |
13.5 cm | |
5.4 cm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Sampler Scoops > Capacity: 8 oz. (236mL); Overall length: 7.5 in. (19cm); 100/box
Spot an opportunity for improvement?Share a Content Correction