Learn More
Bel-Art™ Tubing Clamps, Maxi Clamp
Includes 12-position ratchet control from full open to complete closure. Clamps will not distort, rust or corrode.
Brand: Bel-Art™ F18229-0000
32.58 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Includes 12-position ratchet control from full open to complete closure. Bel Art™ SP Scienceware™ Tubing Clamps: Maxi will not distort, rust or corrode.
Maxi Clamp:
- Acetal plastic tubing clamps
- Autoclavable
- With 12 clamp positions for flow control (12-position ratchet control from full open to complete closure)
- Fits tubing with upto 3/4 in. (19mm) O.D.
Specifications
Autoclavable | |
Tubing Clamp, Maxi | |
Tube | |
0.3 to 1.09 cm | |
Natural | |
19 mm |
6 | |
Acetal Plastic | |
0.12 to 0.43 in. | |
O.D.Range: up to 3/4 in. | |
Angled |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.