Learn More
Thermo Scientific™ Benchtop Dewar Flasks

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with these benchtop Dewar flasks with double-walled sides, insulation and pour spouts.
£457.00 - £1110.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10149270
![]() |
Thermo Scientific™
4150-1000 |
1 L |
£457.00
Each |
In Stock
Log in to see stock. |
||||||
10693121
![]() |
Thermo Scientific™
4150-2000 |
2 L |
£527.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
10782702
![]() |
Thermo Scientific™
4150-4000 |
4 L |
£587.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
10007910
![]() |
Thermo Scientific™
4150-9000 |
10 L |
£1110.00
Each |
In Stock
Log in to see stock. |
||||||
Description
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.
- High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
- Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
- Can be used from -196°C to +100°C
- Pour spout and bottom grip area for ease of removal of used liquids
- Vented, insulated cover allows for vapor escape but maintains sample temperature
Specifications
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.