missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Radiation Shields

Ideal for protection from Beta radiation, Fisherbrand™ radiation shields are supplied in small, medium and large sizes and with a 15cm-deep curved base for use with safety trays, or a 30x30cm flat base for under-the-bench protection.

Brand:  Fisherbrand™ CSR-S4T

 View more versions of this product

Product Code. 12307197

  • £447.00 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Radiation shielding Cleaver Scientific for protection from Beta radiation, shield, hourglass shape, fixed 15 degree angle, curved base, dimensions 450h x 300w x 150d
  • Beta – Hourglass Shield – Curved Base 30 x 45cm
  • A range of angles offers increased maneuverability, while clear optical acrylic aids visualisation
Specifications

Specifications

Curved Base
15° Angle; Curved Base
Beta Radiation Shield
461 x 300 x 150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Beta Radiation Shields > Angle: 15° ; Curved Base

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.