missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.

Brand:  BRAND™ 929712

29.44 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 15894958

  • £40.90 / Each
Estimated Shipment: 19-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 1-Mark with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • Delivered with individual conformity certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
AS
Yes
DE-M Marking
Red
440 mm
DIN EN ISO 648, ISO 1769
AR-GLAS, Soda Lime Glass
Blue
±0.02 mL
10 mL
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Certificate > Capacity: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.