missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bouffant Caps
Shop All Fisherbrand Products

Click to view available options
Color:
White
Size:
24 in.
Description
- 10-12 gm2 spunbonded polypropylene (SBPP)
- Strong, lightweight and breathable
- Latex Free
- Hand-made, flat round style, dual elastic
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Non-Toxic
Specifications
Specifications
Product Type | Bouffant |
Size | 24 in. |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Sterility | Non-sterile |
Diameter (English) | 24 in. |
Includes | Bouffant Cap Only |
Construction | 10 to 12 g/m2 Spunbond Polypropylene |
Show More |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bouffant Caps >
Spot an opportunity for improvement?Share a Content Correction