Learn More
Scotch™ Box Sealing Tape 311+
This high-performance industrial packaging tape is for box sealing, splicing, recouperage and other demanding packaging applications. It offers good performance in damp and cold shipping and storage environments, even in temperatures below freezing.
Brand: Scotch™ 7100220358
Description
- High-performance industrial packaging tape designed for cold and damp temperatures
- Adheres to highly recycled, corrugated boxes
- Good performance over broad temperature ranges
- Quick and easy application by hand, using manual dispensers or using 3M-Matic™ Case Sealers

Specifications
Pressure-sensitive Acrylic | |
Tape | |
Box Sealing Tape | |
3248 ft. | |
1.88 in. |
Transparent | |
Polypropylene | |
990 m x 48 mm | |
990 m | |
48 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.