Learn More
Brady™ ToughStripe™ Floor Arrows
ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.
Brand: Brady™ 104419
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
Polyester | |
Permanent Rubber | |
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
203.20 mm | |
0°F | |
3 in. | |
-18°C to 54°C | |
0°F to 129 °F | |
Arrow | |
Green |
High Gloss | |
100/Pk. | |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
8 in. | |
129°F | |
2 mil | |
76.2 mm | |
Arrow | |
76.20 x 203.20 mm | |
Floor Arrows |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.