missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pre-Spaced Floor Arrows
ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
Brand: Brady™ 104417
This item is not returnable.
View return policy
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
High Gloss | |
100/Pk. | |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
5 in. | |
130°F | |
2 mil | |
50.8 mm | |
Arrow | |
50.80 x 127 mm | |
Floor Arrows |
TS-50.80X127.00-514-ARO-WT-100 | |
Polyester | |
Permanent Rubber | |
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
127 mm | |
0°F | |
2 in. | |
-18°C to 54°C | |
0°F to 130 °F | |
Arrow | |
White |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ToughStripe™ Pre-Spaced Floor Arrows > White arrows
Spot an opportunity for improvement?Share a Content Correction