missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pre-Spaced Floor Arrows
ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
£176.00 - £241.00
Specifications
Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
---|---|
Finish | High Gloss |
Material | Polyester |
Quantity | 100/Pk. |
Adhesive Type | Permanent Rubber |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11747084
|
Brady™
104417 |
White |
£176.00
1 pack |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11761276
|
Brady™
104527 |
Green |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11771276
|
Brady™
104528 |
Blue |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11791276
|
Brady™
104554 |
Black |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11701286
|
Brady™
104555 |
White |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11751276
|
Brady™
104526 |
Red |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11781276
|
Brady™
104529 |
Yellow |
£241.00
1 roll |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
Polyester | |
Permanent Rubber | |
5 in. | |
130°F | |
2 mil | |
50.8 mm | |
Arrow | |
50.80 x 127 mm | |
Floor Arrows |
High Gloss | |
100/Pk. | |
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
127 mm | |
0°F | |
2 in. | |
-18°C to 54°C | |
0°F to 130 °F | |
Arrow |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ToughStripe™ Pre-Spaced Floor Arrows