missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Pre-Spaced Floor Arrows

ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

Brand:  Brady™ 104529

 View more versions of this product

Product Code. 11781276

  • £241.00 / 1 roll
Estimated Shipment: 09-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications

Specifications

ANSI A1264.2-2006, OSHA 1910.22
High Gloss
100/Pk.
ToughStripe Prespaced shapes
5 in.
130°F
2 mil
50.8 mm
Arrow
50.80 x 127 mm
Floor Arrows
TS-50.80-514-PREARO-YL-RL
Polyester
Permanent Rubber
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
127 mm
0°F
2 in.
-18°C to 54°C
0°F to 130 °F
Arrow
Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ ToughStripe™ Pre-Spaced Floor Arrows > Yellow prespaced arrows

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.